Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Harness Adaptor
Mfr # 1500166
Zoro # G4430507
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 55/64
- For Use With Tape Measure
- Max. Working Load 2 lb
- Material Polyester/Neoprene
- Color Black
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500166
- Zoro # G4430507
- UPC # 00840779151394
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 8 55/64 |
Width | 4 5/32 in |
Size | Universal |
Details
For Use With | Tape Measure |
Item | Tape Measure Sleeve |
Max. Working Load | 2 lb |
Material | Polyester/Neoprene |
Color | Black |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Tethering Component | Anchor Point |
Tool End Connection | Sleeve |
For Tool Type | Measuring Tapes |
Brand and Series | 3M DBI-SALA |
Weight Capacity | 2 lb |
Includes Belt Padding | No |
Anchorage End Connection | D-Ring |
Anchor Point Type | Holster |
Tether Style | Retractable |
Anchor Point Connection | D-Ring |
Maximum Number of Tool Connections | 1 |
Hardware Material | Steel |
Number of Anchor Points | 1 |
Description
Tape Measure Sleeve, Weight Capacity 2 lb, Tether Style Retractable, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Anchor Point, For Tool Type Measuring Tapes, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 1, Anchorage End Connection D-Ring, Tool End Connection Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-7/16 12 PT BLACK (MTBLKSC46)
- STANLEY 22 Piece Metric/SAE Hex Key Set, 85-753 (85-753)
- VESSEL Vessel MEGADORA Stubby Screwdriver 6x25 (920S625)
- SUNEX Heavy Duty Rivet Gun, 3/16" (SX0918T)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 (1500028)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500050)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- 3M Dbi-Sala Tool Lanyards & Tethering