Shop All Tool Storage Accessories
3M Dbi-Sala
Hard Body Safe Bucket Insert with Pockets
Mfr # 1500141
Zoro # G4427871
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39 1/4 in
- Width 10 1/4 in
- Height 39 1/4 in
- For Use With Safe Bucket
- Material Polypropylene
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500141
- Zoro # G4427871
- UPC # 00840779112333
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 39 1/4 in |
Width | 10 1/4 in |
Height | 39 1/4 in |
Details
Description
Bucket Insert, Color Black, Yellow, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 1, Container Type Bucket, For Tool Type Hand Tools, Power Tools, Small Parts, Height 39 1/4 in, Material Polypropylene, Tethering Component Container, Tool Holder Type Insert, Closure Type Not Applicable, Weight Capacity Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 14Mm Socket Imp 14Mm, M914 (M914)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- IDEAL 6 in Wire Stripper 22 to 30 AWG Solid, 24 to 32 AWG Stranded (45-125)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1500)
- 3M DBI-SALA Heat Shrink, 3/4" W, 1-3/4" L, PK25 (1500019)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- KLEIN TOOLS 3-Inch Gated Bucket Hook (5144LG3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- 3M Dbi-Sala Tool Storage Accessories