Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1112583
Zoro # G2418075
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Webbing Material Polyester
- Chest Strap Buckles Quick-Connect
- Standards ANSI Z359.1, ANSI Z359.11
- Harness Application Climbing
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112583
- Zoro # G2418075
- UPC # 00840779110322
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue/Gray - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-XL)
- JJ KELLER Transport Sign-Fire Extinguisher Inside (1072)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-05-XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402126)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401173)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- 3M Dbi-Sala Harnesses