Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1107809
Zoro # G0616345
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
- Weight Capacity 420 lb
- Features Built-In Lanyard Keepers, Front D-Ring Tongue Buckle Leg Strap Repels Webbing, No-Tangle Design, Protected Labels, Revolver Vertical Torso Adjusters Impact Indicator
- Harness D-Ring Material Steel
- Hardware Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107809
- Zoro # G0616345
- UPC # 648250162149
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401113)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112566)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8143BLXL)
- 3M Dbi-Sala Harnesses