Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyurethane Coated Polyester
Mfr # 1110994
Zoro # G1263258
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Weight Capacity 420 lb.
- Harness Application General Purpose
- Webbing Material Polyurethane Coated Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110994
- Zoro # G1263258
- UPC # 840779009848
- Country of Origin United States
- Category Harnesses
Details
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Harness Application | General Purpose |
Webbing Material | Polyurethane Coated Polyester |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Harness Sizing | XL |
Harness Style | Vest |
D-Ring Locations | Back |
Includes Padding | No |
Harness Color | Yellow |
With Belt | No |
Description
Delta Ii Full Body Harness,Resist, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (105XBRMW24D)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- PETZL Rope Swivel, Aluminum, 8100 lb., Black/Red (P58 L)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401020)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107809)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401111)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- 3M Dbi-Sala Harnesses