Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1140202
Zoro # G1623515
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Tensile Strength 3600 lb.
- Series ExoFit NEX(TM) Plus Comfort
- Leg Strap Buckles Quick-Connect
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140202
- Zoro # G1623515
- UPC # 00840779155491
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, Metal Fabrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Womens 9Oz Excel Fr Work Pant (PEW3NV 10 32)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1401186)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113210)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401041)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- 3M Dbi-Sala Harnesses