Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1112478
Zoro # G9556955
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Harness Application General Use
- Series ExoFit STRATA(TM)
- Harness D-Ring Material Aluminum
- Weight Capacity 420 lb
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112478
- Zoro # G9556955
- UPC # 840779109272
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue/Gray - XL |
Details
Item | Full Body Harness |
Chest Strap Buckles | Quick-Connect |
Harness Application | General Use |
Series | ExoFit STRATA(TM) |
Harness D-Ring Material | Aluminum |
Weight Capacity | 420 lb |
Webbing Material | Polyester |
Standards | ANSI Z359.1, ANSI Z359.11 |
Features | Aluminum Dorsal D-ring, Built-In Lanyard Keepers, Customizable Name Tag, EZ-Link SRL Adapter, Impact Indicator, Integrated Suspension Trauma Straps, PolarMesh Back Pad, Protected Labels, Repel Webbing, Tri-Lock Revolver |
Hardware Material | Steel |
Leg Strap Buckles | Quick-Connect |
Includes Padding | Yes |
Harness Style | Vest |
Torso Adjustment | Cam |
With Belt | No |
Harness Color | Blue/Gray |
D-Ring Locations | Back |
RFID Equipped | Yes |
Webbing Coating | Uncoated |
Padding Location | Back, Leg, Shoulder |
Harness Sizing | XL |
ANSI Standards Met | ANSI Z359.11 |
Industry | Construction, General Industry, Oil and Gas, Transportation, Utilities |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- SHOWA VF, Coated Gloves, Gr/Grn, S, 12R279, PR (350S-07-V)
- ARIAT Relaxed Ridgeline Boot Cut, 32" x "34 (10018365)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112477)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- 3M Dbi-Sala Harnesses