Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, XL, Polyester (Discontinued)
Mfr # 1108507
Zoro # G1171091
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tensile Strength 6000 lb.
- Includes Sewn In Back Pad and Belt
- Chest Strap Buckles Quick-Connect
- Hardware Material Steel
- Harness Application Positioning
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108507
- Zoro # G1171091
- UPC # 00648250161623
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.