Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1103512
Zoro # G3068125
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretchable Yes
- Front D-Ring No
- Tensile Strength 6000 lb.
- Webbing Material Polyester
- Shoulder Strap Buckles None
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103512
- Zoro # G3068125
- UPC # 00648250161241
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY83)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- SUPER ANCHOR SAFETY Small - Red Webbing Pro-Series Fall Arrester Full Body Harness (P6001-RS)
- 3M Dbi-Sala Fall Protection