Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1102001
Zoro # G1227296
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Chest Strap Buckles Mating
- Series Delta(TM)
- Weight Capacity 420 lb
- Hardware Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102001
- Zoro # G1227296
- UPC # 840779000180
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 18 gal., Red, Snap Lid (SA1G2)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- ANSELL Hyflex Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black, Small (Size 7), 1 Pair (11-840VP)
- MCR SAFETY Safety Vest, Hi-Viz Lime, M (VMLBAM)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- 3M DBI-SALA Retrieval Full Body Harness, XS, Polyester (1101256)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1107409)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- 3M Dbi-Sala Harnesses