3M Dbi-Sala

Full Body Harness, Universal, Polyester


product price: $311.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subpelvic Strap Yes
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Mating
  • Webbing Material Polyester
  • Standards ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1107404
  • Zoro # G0728113
  • UPC #
    00840779000272
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Orange - Universal

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.