Shop All Harnesses
3M Dbi-Sala
Full Body Harness, M, Polyester
Mfr # 1112486
Zoro # G2145694
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Buckle Material Steel
- Weight Capacity 420 lb
- Adjustable Yes
- Harness Application Climbing
- Subpelvic Strap Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112486
- Zoro # G2145694
- UPC # 00840779109357
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue/Gray - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- OCCUNOMIX VWR 21008-089 (ECO-GC-Y4/5X)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112487)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113424)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M Dbi-Sala Fall Protection