Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, M, Polyester (Discontinued)
Mfr # 1100633
Zoro # G7824391
Free Shipping & Returns
This Product is Discontinued
Key Features
- Back D-Ring Yes
- Adjustable Yes
- Weight Capacity 420 lb.
- Leg Strap Buckles Tongue
- Shoulder Strap Buckles None
Product Information
- Brand 3M Dbi-Sala
- MFR # 1100633
- Zoro # G7824391
- UPC # 00840779104925
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Features Protected Labels, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.