Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1113112
Zoro # G0617821
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Front D-Ring Yes
- Side D-Rings Yes
- Webbing Material Polyester
- Back D-Ring Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113112
- Zoro # G0617821
- UPC # 648250164846
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - L |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 2 1 pc, 3PK (844812)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- GVS-RPB Replacement Hood (17-722)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402151)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M Dbi-Sala Fall Protection