Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1113097
Zoro # G0616911
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Weight Capacity 420 lb
- Webbing Material Polyester
- Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4
- Features Built-in Reflective Materials, Protected Labels
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113097
- Zoro # G0616911
- UPC # 648250164785
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - L |
Details
Item | Full Body Harness |
Leg Strap Buckles | Quick-Connect |
Weight Capacity | 420 lb |
Webbing Material | Polyester |
Standards | ANSI A10.32, ANSI Z359.1, ANSI Z359.4 |
Features | Built-in Reflective Materials, Protected Labels |
Harness Application | Climbing |
Hardware Material | Steel |
Series | ExoFit NEX(TM) |
Harness D-Ring Material | Aluminum |
Harness Color | Gray |
Harness Sizing | L |
Padding Location | Back, Leg, Shoulder |
With Belt | No |
Webbing Coating | Uncoated |
D-Ring Locations | Back, Chest |
Includes Padding | Yes |
Torso Adjustment | Cam |
RFID Equipped | Yes |
Harness Style | Crossover |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1, ANSI Z359.4 |
Industry | Construction, General Industry, Transportation, Wind Energy |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401020)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1107405)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402136)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- 3M Dbi-Sala Harnesses