Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1112582
Zoro # G2418081
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 6000 lb.
- Adjustable Yes
- Subpelvic Strap Yes
- Weight Capacity 420 lb
- Stretchable No
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112582
- Zoro # G2418081
- UPC # 00840779110315
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue/Gray - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Lthr Drvr Cowhide Xl (1132XL)
- CONDOR Leather Gloves, Gaunlet Cuff, L, PR (5JH03)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107809)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- MSA SAFETY Full Body Harness, XL, Nylon (10195135)
- 3M Dbi-Sala Fall Protection