Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1112567
Zoro # G2418136
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Tensile Strength 6000 lb.
- Subpelvic Strap Yes
- Series ExoFit STRATA(TM)
- Weight Capacity 420 lb
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112567
- Zoro # G2418136
- UPC # 00840779110162
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue/Gray - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on Yellow (18058)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112566)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112569)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112568)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401081)
- 3M Dbi-Sala Harnesses