Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1110577
Zoro # G0617596
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1, ANSI Z359.3
- Weight Capacity 420 lb
- Back D-Ring Yes
- Side D-Rings Yes
- Front D-Ring No
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110577
- Zoro # G0617596
- UPC # 648250165072
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWH5X002500)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG REG)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- 3M Dbi-Sala Harnesses