3M Dbi-Sala

Full Body Harness, L, Repel(TM) Polyester


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Weight Capacity 420 lb
  • Chest Strap Buckles Mating
  • Hardware Material Steel
  • Harness Application General Use
See all product information

Product Information

Dimensions

Color and Size Yellow - L

Details

Item Full Body Harness
Harness Sizing L
Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4
Weight Capacity 420 lb
Chest Strap Buckles Mating
Hardware Material Steel
Harness Application General Use
Series Delta(TM)
Features Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels, Tongue Buckle Leg Strap Repels Webbing
Webbing Material Polyester
Leg Strap Buckles Tongue
Harness D-Ring Material Steel
Torso Adjustment Cam
Includes Padding No
Harness Color Yellow
D-Ring Locations Back
With Belt No
RFID Equipped Yes
Padding Location No Padding
Webbing Coating Uncoated
Harness Style Vest
Industry Construction, General Industry, Oil and Gas, Transportation
ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.4
OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.