Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Repel(TM) Polyester
Mfr # 1107808
Zoro # G1258181
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Harness Application Positioning, Climbing
- Weight Capacity 420 lb.
- Series Delta(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107808
- Zoro # G1258181
- UPC # 840779028283
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 3XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Harness Application | Positioning, Climbing |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back, Front, Side |
Includes Padding | Yes |
Harness Style | Vest |
Harness Color | Yellow |
With Belt | Yes |
Padding Location | Back/Hip |
Description
Harn Tb Con Vd 4Dh3Xl D3 Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402137)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113421)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- 3M Dbi-Sala Harnesses