Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Repel(TM) Polyester
Mfr # 1104882
Zoro # G0617255
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Weight Capacity 420 lb.
- Webbing Material Repel(TM) Polyester
- Harness Application Positioning
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104882
- Zoro # G0617255
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 3XL |
Item | Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Harness Application | Positioning |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back, Side |
Description
Harn Tb 3Dh 3Xl D3, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW (RCP4254CT)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, Small, REG (105702-TANSREG)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1106105)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nylon (1110849)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- 3M Dbi-Sala Harnesses