Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Repel(TM) Polyester
Mfr # 1102955
Zoro # G1256145
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Stainless Steel Grommet
- Harness Application Climbing
- Weight Capacity 420 lb.
- Series Delta(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102955
- Zoro # G1256145
- UPC # 840779022892
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 3XL |
Item | Full Body Harness |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Harness Buckle Material | Stainless Steel Grommet |
Harness Application | Climbing |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Harness Style | Crossover |
Includes Padding | No |
D-Ring Locations | Back, Front |
Harness Color | Yellow |
With Belt | No |
Description
Harn Tb Xo 2D 3Xl D3, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE White Picket Event Fence Panel, (Panel Only) (FN-PKT-PNL-WH-55)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 090)
- MASTER LOCK 4-Lock Thermoplastic Padlock Station (1482BP410)
- WEARWELL 3 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- 3M DBI-SALA Welders Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1104625)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110628)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401012)
- 3M DBI-SALA Full Body Harness, Crossover Style, Repel(TM) Polyester (1101855)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113176)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402112)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- 3M Dbi-Sala Harnesses