Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Repel(TM) Polyester
Mfr # 1101785
Zoro # G1253485
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Weight Capacity 420 lb.
- Webbing Material Repel(TM) Polyester
- D-Ring Locations Back
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101785
- Zoro # G1253485
- UPC # 840779019434
- Country of Origin United States
- Category Harnesses
Details
Item | Full Body Harness |
Harness Sizing | 3XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | No |
Description
Harn Pt 1D 3Xl D3, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- ALLEGRO INDUSTRIES Allegro 7211 Rist-Rap Wrist Support, Black, Pair (7211)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- PEAKWORKS Full Body Harness, Universal, Polyester (V8002230)
- 3M Dbi-Sala Fall Protection