Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Polyester
Mfr # 1106105
Zoro # G1258321
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Harness Sizing 2XL
- Harness Application Derrick
- Weight Capacity 420 lb.
- Series Delta(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106105
- Zoro # G1258321
- Country of Origin United States
- Category Harnesses
Details
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Harness Sizing | 2XL |
Item | Full Body Harness |
Harness Application | Derrick |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Webbing Material | Polyester |
D-Ring Locations | Back, Back with Extension, Suspension |
Includes Padding | Yes |
Harness Style | Vest |
Harness Color | Yellow |
Padding Location | Back/Hip |
With Belt | Yes |
Description
Harn Tb Oil 0D Xxl Dp Ex Belt,S Strp, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Cartridge, OV/SD/CL/HC, Magenta, Yellow, 2 PK, ANSI Z87.1-2010 (15-0499-99X02)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- DUPONT Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHMD002500)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401012)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- HONEYWELL NORTH Miller Revolution„¢ Harness Quick Connect Buckles, RDT-QC-UBK (RDT-QC/UBK)
- 3M Dbi-Sala Fall Protection