Shop All Anchorage Connectors
3M Dbi-Sala
Fixed Beam Anchor
Mfr # 2108410
Zoro # G0635321
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 3 3/4 ft
- Attachment Point Swivel D-Ring
Product Information
- Brand 3M Dbi-Sala
- MFR # 2108410
- Zoro # G0635321
- UPC # 840779000715
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3 3/4 ft |
Width | 5 in |
Depth | 2 1/2 in |
For Max. Flange Width | 36 in |
For Flange Width Range | 12 in to 36 in |
For Min. Flange Width | 12 in |
For Minimum Flange Width | 12 in |
For Maximum Flange Width | 3 ft |
Description
Fixed Beam Anchor, Length 3 3/4 ft, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Aluminum, Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width 3 ft, For Minimum Flange Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Extra Clean Pk (115-BU)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, M, PR (168-09)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, L (TM122SBULG002500)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- 3M Dbi-Sala Anchorage Connectors