Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XS, Polyester
Mfr # 1402155
Zoro # G503953091
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- D-Ring Locations Back, Chest
- Hardware Material Aluminum, Steel
- Harness Color Gray
- Harness Application Climbing
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402155
- Zoro # G503953091
- UPC # 648250198520
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2214-HI_12x18 (T1-2214-HI_12x18)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 7.5 mil Palm, Nitrile, Not Applicable, XL, 50 PK, Magenta (62764)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1014-L-18895)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402097)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140201)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113707)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLBL)
- 3M Dbi-Sala Fall Protection