Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1402153
Zoro # G403953252
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ExoFit(TM) X200
- Leg Strap Buckles Quick-Connect
- Padding Location Back, Leg
- Weight Capacity 420 lb
- Torso Adjustment Revolver
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402153
- Zoro # G403953252
- UPC # 648250198506
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402151)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M DBI-SALA Retrieval Full Body Harness, XS, Polyester (1101256)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1107806)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401200)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- 3M Dbi-Sala Harnesses