Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1402097
Zoro # G503953121
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Gray - XL
- Series ExoFit(TM) X200
- Torso Adjustment Revolver
- Webbing Coating Polyester
- Padding Location Back, Leg, Waist
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402097
- Zoro # G503953121
- UPC # 648250188873
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO For Lease Sign 8.5" x 12", 10PK (A20615)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 8, 1 PR (11-731)
- TUCKER Glove, Freezer(Cut-Resist L)(Pr (Y9239TL)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402043)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- 3M DBI-SALA Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113319)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- 3M Dbi-Sala Harnesses