Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1402069
Zoro # G503953251
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torso Adjustment Revolver
- Harness Application General Use
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Leg Strap Buckles Tongue
- Hardware Material Aluminum, Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402069
- Zoro # G503953251
- UPC # 648250188590
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Pry Bar, 15" (406)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Yellow (15-1904-AF1624-618)
- CONDOR Entrance Mat, Black, 3 ft. W x 6 ft. L (6LUN2)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402043)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, M, Nylon (1110843)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nylon (1110849)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101656)
- 3M Dbi-Sala Fall Protection