3M Dbi-Sala

Fall Protection Harness, XL, Polyester


product price: $407.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • With Belt Yes
  • Harness Style Vest
  • Webbing Coating Polyester
  • D-Ring Locations Back, Hips
  • Leg Strap Buckles Tongue
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1401073
  • Zoro # G103953163
  • UPC #
    648250183243
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - XL

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.