Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1401038
Zoro # G203953247
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ExoFit(TM) X100
- Leg Strap Buckles Quick-Connect
- Padding Location Back
- Harness Color Gray
- Harness D-Ring Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401038
- Zoro # G203953247
- UPC # 648250182802
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- 3M 3m Cartridges for Pro Multi-Purpose Respirator 60923HB1-C (2221919)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401039)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- SAFEWAZE Heavyweight Full Body Harness: 3D MB Chest, TB Legs (SW99281-HW-1)
- 3M Dbi-Sala Fall Protection