Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1113707
Zoro # G003953119
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding Yes
- Harness Application Climbing
- Color and Size Gray - XL
- Webbing Coating Polyester
- Harness D-Ring Material Aluminum
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113707
- Zoro # G003953119
- UPC # 648250174258
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Details
Includes Padding | Yes |
Harness Application | Climbing |
Webbing Coating | Polyester |
Harness D-Ring Material | Aluminum |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
Leg Strap Buckles | Quick-Connect |
RFID Equipped | Yes |
D-Ring Locations | Back, Chest, Hips, Shoulders |
Harness Sizing | XL |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Item | Fall Protection Harness |
Chest Strap Buckles | Quick-Connect |
Padding Location | Back, Leg |
Harness Color | Gray |
Hardware Material | Aluminum, Steel |
Webbing Material | Polyester |
Harness Style | Vest |
Torso Adjustment | Revolver |
With Belt | No |
Series | ExoFit(TM) X300 |
Weight Capacity | 420 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, Shoulders, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- SIGNMISSION Trucks All Trucks W/ Truck & Right Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-22782 (A-1824-22782)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113040)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, M, Nylon (1110843)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1113120)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- CONDOR Full Body Harness, S, Polyester (G7023QCFDS)
- 3M Dbi-Sala Harnesses