Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1113213
Zoro # G303953284
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Coating Polyester
- With Belt No
- D-Ring Locations Back, Chest, Hips
- Harness Application Climbing, Positioning
- Torso Adjustment Revolver
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113213
- Zoro # G303953284
- UPC # 840779008063
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- BRADY Label Tape Cartridge, Ylw, 100ft L, 4In W (120862)
- LYLE Facility Sign, 18"H, 12"W, Aluminum, T1-1374-DG_12x18 (T1-1374-DG_12x18)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402147)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113178)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401111)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC312222)
- 3M Dbi-Sala Harnesses