Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1113055
Zoro # G403953078
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Gray - XL
- Series ExoFit(TM) X300
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
- Torso Adjustment Revolver
- Weight Capacity 420 lb
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113055
- Zoro # G403953078
- UPC # 648250163405
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Details
D-Ring Locations | Back, Hips |
Series | ExoFit(TM) X300 |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
Torso Adjustment | Revolver |
Weight Capacity | 420 lb |
Harness Style | Vest |
Padding Location | Back, Leg |
Includes Padding | Yes |
Chest Strap Buckles | Quick-Connect |
Harness Application | Positioning |
Webbing Coating | Polyester |
Harness Sizing | XL |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Webbing Material | Polyester |
RFID Equipped | Yes |
Hardware Material | Aluminum, Steel |
Harness Color | Gray |
With Belt | No |
Leg Strap Buckles | Quick-Connect |
Item | Fall Protection Harness |
Harness D-Ring Material | Aluminum |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- SAFETY WORKS 50X80 Yel Rain Poncho (49106/Y)
- PYRAMEX Itek Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Lens (S5810ST)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113706)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402108)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113211)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- 3M Dbi-Sala Fall Protection