Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, Vest Style, S
Mfr # 1113151
Zoro # G003952976
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding Yes
- Harness D-Ring Material Aluminum
- Hardware Material Aluminum, Steel
- Harness Color Gray
- Webbing Coating Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113151
- Zoro # G003952976
- UPC # 648250164990
- Country of Origin United States
- Category Harnesses
Details
Includes Padding | Yes |
Harness D-Ring Material | Aluminum |
Hardware Material | Aluminum, Steel |
Item | Fall Protection Harness |
Harness Color | Gray |
Webbing Coating | Polyester |
Chest Strap Buckles | Quick-Connect |
Padding Location | Back, Leg, Waist |
RFID Equipped | Yes |
Torso Adjustment | Revolver |
Weight Capacity | 420 lb |
Harness Sizing | S |
Harness Style | Vest |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
Harness Application | Climbing, General Use, Positioning |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Webbing Material | Polyester |
With Belt | Yes |
Series | ExoFit(TM) X300 |
Leg Strap Buckles | Quick-Connect |
D-Ring Locations | Back, Chest, Hips |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Safety Features | Belt |
ANSI Standards Met | ANSI Z359.11 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, First Aid Kit, Landscape (OS-EM-P-710-L-10377)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311121)
- 3M Dbi-Sala Harnesses