Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, Universal (S/M/L/XL), Polyester
Mfr # 1401173
Zoro # G103953385
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing, Positioning
- Leg Strap Buckles Tongue
- Harness Sizing Universal (S/M/L/XL)
- Torso Adjustment Revolver
- With Belt No
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401173
- Zoro # G103953385
- UPC # 648250205259
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - Universal |
Details
Harness Application | Climbing, Positioning |
Leg Strap Buckles | Tongue |
Harness Sizing | Universal (S/M/L/XL) |
Torso Adjustment | Revolver |
With Belt | No |
Padding Location | Back |
Chest Strap Buckles | Mating |
Harness D-Ring Material | Steel |
Hardware Material | Aluminum, Steel |
Harness Color | Gray |
Webbing Coating | Polyester |
Item | Fall Protection Harness |
Series | ExoFit(TM) X100 |
Includes Padding | Yes |
RFID Equipped | Yes |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 420 lb |
D-Ring Locations | Back, Chest, Hips |
Webbing Material | Polyester |
Features | Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design |
Harness Style | Vest |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, Large, PR (46172GRA)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2961HS)
- NMC Danger Combustible Sign, D660PB (D660PB)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103375)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206161)
- 3M Dbi-Sala Fall Protection