Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1401020
Zoro # G603953199
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Gray - S
- Chest Strap Buckles Quick-Connect
- Webbing Material Polyester
- Torso Adjustment Revolver
- Padding Location Back
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401020
- Zoro # G603953199
- UPC # 648250182628
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401021)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401024)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1401202)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101656)
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- 3M Dbi-Sala Harnesses