Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1113210
Zoro # G203953063
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Aluminum
- Padding Location Back, Leg
- Torso Adjustment Revolver
- RFID Equipped Yes
- Webbing Coating Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113210
- Zoro # G203953063
- UPC # 840779008032
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, M, PR (IMPC3AM-70-009)
- PORTWEST Hi-Vis Grip Glove, Med (A340)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401008)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Full Body Harness, Crossover Style, Repel(TM) Polyester (1101855)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M Dbi-Sala Fall Protection