Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401111
Zoro # G903953103
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Webbing Material Polyester
- Harness Color Gray
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Leg Strap Buckles Tongue
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401111
- Zoro # G903953103
- UPC # 648250190005
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- AMEREX Fire Extinguisher, 2A:40B:C, Dry Chemical, 13.2031 lb (790)
- TRU-SPEC Combat Shirt, M Sz, Ranger Green, 2 Pockets (2514)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1113151)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1111301)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140128)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102876)
- 3M Dbi-Sala Harnesses