Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401036
Zoro # G403953320
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torso Adjustment Revolver
- Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Includes Padding Yes
- Hardware Material Aluminum, Steel
- With Belt No
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401036
- Zoro # G403953320
- UPC # 648250182789
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L140Y/L)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401038)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401039)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113332)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402136)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- 3M Dbi-Sala Harnesses