Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401031
Zoro # G503953022
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Series ExoFit(TM) X100
- Webbing Coating Polyester
- RFID Equipped Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401031
- Zoro # G503953022
- UPC # 648250182734
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (9672DT2XXL)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- MILWAUKEE TOOL Full Brim Gray Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1235)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113345)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02125)
- 3M Dbi-Sala Fall Protection