Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1403105
Zoro # G003953157
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Leg Strap Buckles Quick-Connect
- Harness D-Ring Material Aluminum
- Includes Padding Yes
- With Belt Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1403105
- Zoro # G003953157
- UPC # 648250204221
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- NMC Caution Eye Protection Must Be Worn In T, 10 in Height, 14 in Width, Rigid Plastic (C484RB)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403106)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401008)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- 3M Dbi-Sala Fall Protection