Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402107
Zoro # G703953167
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Torso Adjustment Revolver
- Harness D-Ring Material Steel
- Webbing Coating Polyester
- Webbing Material Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402107
- Zoro # G703953167
- UPC # 648250188972
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- MILWAUKEE TOOL Performance Work Gloves - Large (48-22-8722)
- SAFETYPOSTER.COM Safety Pstr, Position Yourself To Work, EN (P3358)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size L (7000-12PR)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402108)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402043)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311003)
- 3M Dbi-Sala Fall Protection