Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1401158
Zoro # G403953184
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Webbing Coating Polyester
- Harness D-Ring Material Steel
- Series ExoFit(TM) X100
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Harness Application General Use
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401158
- Zoro # G403953184
- UPC # 648250200230
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERT THREADS Covert Threads CT-3155-BK 9 - 13 ICE – Extreme Cold Territory Military Boot Sock in Black (TGCT-3155-BK)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U7-1078-NA_10x7)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401156)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111580)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107809)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- 3M Dbi-Sala Fall Protection