Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1402149
Zoro # G703953198
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Coating Polyester
- Harness Application General Use
- Torso Adjustment Revolver
- Weight Capacity 420 lb
- Leg Strap Buckles Quick-Connect
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402149
- Zoro # G703953198
- UPC # 648250198469
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Arctic Series Thermal Impact GloveCut Level A5, L (TRX543W-L)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L93 (472L93)
- HARDLINE PRODUCTS Number Label, Vinyl, 5-1/2 in. H, No. 3, PK3 (DB53W-3)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- 3M DBI-SALA Retrieval Full Body Harness, XS, Polyester (1101256)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- 3M Dbi-Sala Fall Protection