Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1401160
Zoro # G303953093
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Use
- Series ExoFit(TM) X100
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Weight Capacity 420 lb
- Webbing Coating Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401160
- Zoro # G303953093
- UPC # 648250200254
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- GRASSWORX Genuine AstroTurf 18 in L X 30 in W BlackBrown Welcome PolyethyleneRubber Door Mat (10376951)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401161)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- 3M DBI-SALA Delta Full Body Harness, Back D-Ring, Tongue Buckle Leg Straps, 2X-Large, Yellow/Navy (1101253)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- 3M Dbi-Sala Fall Protection