Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1401114
Zoro # G403953122
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Use, Positioning
- Harness Color Gray
- Series ExoFit(TM) X100
- Webbing Material Polyester
- RFID Equipped Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401114
- Zoro # G403953122
- UPC # 648250190036
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- CARHARTT Face Mask, Charcoal, Universal (A202-CHH OFA)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479T59 (479T59)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402108)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- 3M Dbi-Sala Harnesses