3M Dbi-Sala

Fall Protection Harness, 2XL, Polyester


product price: $379.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Webbing Coating Polyester
  • Harness D-Ring Material Steel
  • Hardware Material Aluminum, Steel
  • Series ExoFit(TM) X100
  • Webbing Material Polyester
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1401039
  • Zoro # G003953140
  • UPC #
    648250182819
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - 2XL

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.