Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1401034
Zoro # G103953248
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Coating Polyester
- Leg Strap Buckles Quick-Connect
- Harness Style Vest
- Weight Capacity 420 lb
- Includes Padding Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401034
- Zoro # G103953248
- UPC # 648250182765
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 1000-Foot (58003)
- BON TOOL Bon 84-245 Caution Tape, Yellow 1000 Foot X 3" (84-245)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1403071)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- 3M Dbi-Sala Fall Protection