Shop All Tags
3M Dbi-Sala
Equipment Carrying and Storage Bag, S
Mfr # 9511597
Zoro # G0665458
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- RFID Equipped No
- For Use With Harnesses
- Size 7 1/2 in x 6 1/2 in x 15 1/2 in
- Includes Padding No
Product Information
- Brand 3M Dbi-Sala
- MFR # 9511597
- Zoro # G0665458
- UPC # 840779002818
- Country of Origin China
- Category Tags
Dimensions
Size | 7 1/2 in x 6 1/2 in x 15 1/2 in |
Length | 12 1/2 in |
Details
Description
Storage Bag, Accessory Type Storage Bag, Torso Connection Type Not Applicable, For Use With Harnesses, Hardware Material Not Applicable, Material Nylon, Seat Style Not Applicable, Size 7 1/2 in x 6 1/2 in x 15 1/2 in, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity Not Applicable, Features Web Carrying Handles, Harness Application Construction, General Industry, Includes Padding No, Length 12 1/2 in, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- SAFETY WORKS Safety Works 242343 Twin Leg Adjustable Lanyard Heavy Duty Protective Cover (242343)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002103)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003205)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- ACCUFORM Tags By-The-Roll, Danger Do, Biling, 6-1/4x3in, Cardstock, 100/RL (TAR460)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- 3M Dbi-Sala Tags